missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Media Handling Fittings
Introduce medium aseptically into larger Spinner Flasks with vertical sidearms during cell culture
£490.37 - £618.64
Specifications
Closure Color | Orange |
---|---|
Closure Material | Polypropylene |
No. per Case | 1/Cs. |
No. per Pack | 1/Pk. |
Product Type | Media handling fitting |
Product Code | Brand | Diameter (Metric) Tubing | For Use With (Equipment) | Description | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Tubing | For Use With (Equipment) | Description | Price | Quantity & Availability | |||
10403382
|
Corning™
4519-114 |
0.31 cm | For 36L vertical sidearm flasks | 2 tubes; Tube style: Straight |
£588.45
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10717994
|
Corning™
4519-112 |
0.31 cm | For 8L or 15L vertical sidearm flasks | 2 tubes; Tube style: Straight |
£588.45
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10265982
|
Corning™
4519-116 |
0.63 cm | For 8L or 15L vertical sidearm flasks | 2 tubes; Tube style: Straight |
£618.64
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10367762
|
Corning™
4519-118 |
0.63 cm | For 36L vertical sidearm flasks | 2 tubes; Tube style: Straight |
£618.64
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10768374
|
Corning™
4519-122 |
0.31, 0.63 cm | For 36L vertical sidearm flasks | 2 tubes; Tube style: Straight |
£599.75
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10275982
|
Corning™
4519-120 |
0.31, 0.63 cm | For 8L or 15L vertical sidearm flasks | 2 tubes; Tube style: Straight |
£599.75
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10541673
|
Corning™
4519-126 |
1.27 cm | For 36L vertical sidearm flasks | 1 tube; Tube style: Straight |
£528.00
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10778374
|
Corning™
4519-124 |
1.27 cm | For 8L or 15L vertical sidearm flasks | 1 tube; Tube style: Straight |
£490.37
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
Description
- Used to introduce medium aseptically into large spinner flasks with vertical sidearms.
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- Gas filters are PTFE, 0.2 μm porosity.
- The 316 stainless steel tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable.
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Spécification
Orange | |
1/Cs. | |
Media handling fitting | |
Autoclavable | |
Non-sterile |
Polypropylene | |
1/Pk. | |
GL 45 | |
Reusable | |
45 mm (approx.) |