missing translation for 'onlineSavingsMsg'
Learn More

Corning™ PTFE-Coated Stir Bars

Ideal for use with Scholar™ PC-171 stirrers

Specifications

Diameter (English) 0.31 in.
Diameter (Metric) 8 mm
Quantity 1
View More Specs

Products 1
Product Code Brand For Use With (Equipment) Length (English) Length (Metric) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Length (English) Length (Metric) Price Quantity & Availability  
10327673
View Documents
Corning™
409021
All PC-200 series hot plates and stirrers 1 in. 25.4 mm N/A
N/A
Description

Description

Ideal for use with Scholar™ PC-171 stirrers

  • PTFE-coated for increased chemical resistance

Specifications

Specifications

0.31 in.
8 mm
1
Videos
SDS
Documents

Documents

Product Certifications