missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Syringe Filters, Nonsterile

Manufactured with PTFE for the highest degree of chemical resistance. Corning™ Syringe Filters are used with syringes that serve as both the fluid reservoir and the pressure source. They are 100% integrity tested.

Brand:  Corning™ 431231

Code : 66

Additional Details : Weight : 0.22680kg

Product Code. 10308091

  • £146.04 / Pack of 50
In Stock
to see stock.
Add to basket

Description

Description

For tissue culture and HPLC applications. Polypropylene housing. 

  • Diameters: 25 and 50mm diameters handle volumes ranging from 0.5 to 100mL
  • 50mm diameter PTFE syringe filter is ideal for protecting vacuum lines and pumps
  • PTFE resin (PTFE): For working with gases or aggressive organic solvents
  • 0.2μm filter for very fine particulate removal and 0.45μm pore size for most clarification applications
  • Certified nonpyrogenic and noncytotoxic
  • Manufactured in accordance with ISO 9002 and GMP standards
  • Pore size and membrane type is printed on every syringe filter 

PTFE membranes are certified not to cause extraneous peaks in the UV region in HPLC applications.

Specifications

Specifications

PTFE
Non-sterile
100 μL
Syringe Filter
25 mm
0.45 μm
For tissue culture and HPLC
Polypropylene
0.5 to 100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers