missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Pyroceram™ Hotplate, 5°C to 550°C, Glass Ceramic
GREENER_CHOICE

Shape: Square, Size: 10 x 10 in., Plug Type: UK/EU-Style

Brand:  Corning™ 6796-600D

461.25 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 10166137

  • £580.00 / Each
Estimated Shipment: 23-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Corning digital Hotplates, stirrers, and stirring Hotplates are made with the same durability and quality Corning has been putting into Pyroceram™ top products since 1964. All models include a Pyroceram top and a two-year warranty.

  • Twin display stirring Hotplate shows both temperature and stirring speed on separate digital displays to ensure accuracy. Accuracy within ±2°C and stirring speeds at ±5% of the speed setting you choose
  • Digital displays indicate when set temperature and stirring speeds are reached
  • Safety indicators – power button and hot top indicators warn if unit is plugged in or is too hot to touch
  • Angled front panel and large knobs minimize damage from spills
  • PC-400D/410D/420D top plate size: 5 x 7 in. (12.7 x 17.8 cm)
  • PC-600D/610D/620D top plate size: 10 x 10 in. (25.4 x 25.4 cm)

Certifications

CE marked and UL/cUL approved

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hot Plate
EU, UK
230 V
41°F to 1022°F
10 x 10 in.
15.4 in.
9.92 lb.
39.1 cm
4.5 kg
1043 W
50 Hz
PC-600D
1
Square
Glass Ceramic
Digital
5°C to 550°C
4.6 in.
7.7 in.
11.75 cm
19.7 cm
4.5 A
BS 1363A or CEE7-7 Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers