missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ RC Syringe Filters
High burst strength for assured performance
£117.00 - £144.57
Specifications
Material | Regenerated Cellulose |
---|---|
Material (Membrane) | Regenerated Cellulose |
Pore Size | 0.2 μm |
For Use With (Application) | For tissue culture and HPLC |
Pressure Rating | 87psi |
Product Code | Brand | Diameter (Metric) | Hold up Volume (After Air Purge) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Hold up Volume (After Air Purge) | Price | Quantity & Availability | ||||
10012471
|
Corning™
431222 |
25 mm | 150 μL |
£144.57
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10670502
|
Corning™
431215 |
15 mm | 10 μL |
£134.96
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10482012
|
Corning™
431212 |
4.0 mm | 5 μL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
- 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Order Info
Pore size and membrane type is printed on every syringe filter. Sterile filters are individually blister-wrapped in cases of 50, nonsterile in cases of 50.
Compliance
Manufactured to ISO 9002 and GMP standards, and 100% integrity tested. HPLC-certified filters (RC) undergo extensive testing to ensure no extraneous peaks in UV range.
Specifications
Regenerated Cellulose | |
0.2 μm | |
87psi | |
Syringe Filter |
Regenerated Cellulose | |
For tissue culture and HPLC | |
Polypropylene | |
0.5 to 100 mL |