missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Reusable PFA Low-Form Beakers

Translucent PFE with raised graduation scale

£406.51 - £1068.01

Specifications

Color Translucent
Material PFA
For Use With (Application) For High Temperature and Chemical Resistance
Temperature (English) Max. Operating 68°F
Temperature (Metric) Max. Operating 20°C
View More Specs

Products 5
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
11347851
View Documents
Corning™
1003P-50
50 mL
£433.61
Pack of 12
Estimated Shipment: 29-05-2025
to see stock.
Add to basket
 
11307851
View Documents
Corning™
1003P-100
100 mL
£509.41
Pack of 12
Estimated Shipment: 29-05-2025
to see stock.
Add to basket
 
11337851
View Documents
Corning™
1003P-250
250 mL
£406.51
Pack of 6
Estimated Shipment: 29-05-2025
to see stock.
Add to basket
 
11357851
View Documents
Corning™
1003P-500
500 mL
£606.94
Pack of 6
Estimated Shipment: 29-05-2025
to see stock.
Add to basket
 
11317851
View Documents
Corning™
1003P-1L
1 L
£1068.01
Pack of 6
Estimated Shipment: 29-05-2025
to see stock.
Add to basket
 
Description

Description

These beakers are translucent with a raised graduation scale. They feature high temperature and chemical resistance.

Specifications

Specifications

Translucent
For High Temperature and Chemical Resistance
20°C
Autoclavable
Yes
Raised Scale
PFA
68°F
Beaker
Reusable
DIN, ASTM Class A and B
Griffin
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.