missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Reusable Plastic Beakers with Handle and Spout
Click to view available options
Capacity (Metric):
250 mL
500 mL
1 L
2000 mL
3000 mL
Description
Translucent polypropylene beakers printed with blue graduations.
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Color | Translucent |
Diameter (English) Outer | 3.03 in. |
Diameter (Metric) Outer | 7.7 cm |
Capacity (Metric) | 250 mL |
Material | Polypropylene |
For Use With (Application) | For High Temperature and Chemical Resistance |
Height (English) | 4.52 in. |
Height (Metric) | 11.5 cm |
Includes | Handle, Spout |
Increments | 5 mL |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'