missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Roller Bottle with Easy Grip Cap
GREENER_CHOICEBIOPHARMA

Product Code. 11951941 Shop All Corning Products
Click to view available options
Cell Growth Area:
850 cm2
Unit Size:
Pack of 40
This item is not returnable. View return policy

Product Code. 11951941

Brand: Corning™ 431644

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

One piece seamless construction with printed graduations

  • To be used with Disposable Tubing Set (Cat. No. 07-201-848)
  • Bottles are manufactured from virgin polystyrene, caps from high-density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Chemically resistant, heat-sealable flexible tubing
  • Printed lot numbers to aid in product traceability
  • Sterilized by gamma radiation and certified nonpyrogenic
  • Easy Grip Cap features large knurls designed for ergonomic handling

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Diameter (Metric) Outer Neck 45 mm
Material Polystyrene
No. per Case 40/Cs.
No. per Pack 1/Pk.
Sterility Sterile
Cell Growth Area 850 cm2
Closure Color Orange
Graduated Yes
Mouth Wide
Height (Metric) 271 mm
Height (English) 10.66 in.
Closure Material HDPE
Closure Size 48 mm
Diameter (Metric) 117 mm
Closure Type Easy Grip
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.