missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Phenolic GPI Screw Caps for Disposable Culture Tubes
With white rubber liner
£95.85 - £404.73
Specifications
Product Type | Screw Cap |
---|---|
Liner Material | Rubber |
Autoclavable | Autoclavable |
Material | Phenolic |
Color | Black |
Product Code | Brand | Height (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Closure Size | Price | Quantity & Availability | ||||
10426843
|
Corning™
99999-13 |
13.5 mm | 13-415 |
£288.50
Pack of 1000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
11359263
|
Corning™
99999-13 |
13.5 mm | 13-415 |
£335.00
Pack of 1000 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
10602624
|
Corning™
99999-18 |
17.5 mm | 18-415 |
£404.73
Pack of 1000 |
Estimated Shipment: 09-12-2024
Log in to see stock. |
||||
11952348
|
Corning™
99999-18 |
17.5 mm | 18-415 |
£106.00
Pack of 250 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
||||
10150403
|
Corning™
99999-15 |
16 mm | 15-415 |
£327.19
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11942348
|
Corning™
99999-15 |
16 mm | 15-415 |
£95.85
Pack of 250 |
In Stock
Log in to see stock. |
||||
Description
Made of a phenolic compound. These caps have a white rubber liner.
Specifications
Screw Cap | |
Autoclavable | |
Black | |
1000/Cs. |
Rubber | |
Phenolic | |
1000/Pk. | |
Culture Tubes |