missing translation for 'onlineSavingsMsg'
Learn More

Corning™ SFCA Syringe Filters

High burst strength for assured performance

Brand:  Corning™ 431218

Code : 66

Additional Details : Weight : 0.41850kg

 View more versions of this product

Product Code. 10429331

  • £144.57 / Pack of 50
Estimated Shipment: 11-12-2024
to see stock.
Add to basket

Description

Description

For tissue culture and HPLC applications. Acrylic housing.

  • A variety of membranes are available to meet your needs: Polyethersulfone (PES) – low protein binding and faster flow rates; surfactant-free cellulose acetate (SFCA) – lowest protein binding; polytetrafluorethylene (PTFE) – chemical resistance; regenerated cellulose (RC) – best choice for DMSO compatibility; Nylon (NY) – hydrophilic, surfactant-free, and lowest extractable.
  • 100% integrity tested, nonpyrogenic and noncytotoxic, manufactured in accordance with ISO 9001 standards.
Specifications

Specifications

Surfactant-free Cellulose Acetate w/prefilter Membrane
0.2 μm
For tissue culture and HPLC
87psi
Syringe Filter
28 mm
SFCA with Prefilter
Sterile
100 μL
Acrylic
0.5 to 100 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers