missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Single-Metric Scale Reusable Graduated Cylinders, TC with Funnel Top

Translucent polypropylene with raised graduations at primary scale points

Brand:  Corning™ 3022P-100

 View more versions of this product

Product Code. 11357861

  • £201.61 / Pack of 12
Estimated Shipment: 24-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Translucent polypropylene graduated cylinders are manufactured with raised graduations at the ­primary scale points. Cylinders have a hexagonal base and are calibrated 'To Contain'. Tolerances according to ISO 6706. Exposure to temperatures above 60°C may affect accuracy.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polypropylene
ISO 6706
12/Cs.
Reusable
Single
1 mL
125°C
Round
1.22 in.
Hexagonal
250 mm
±1 mL
1/Pk.
To Contain
1.22 in.
3.1 cm
Autoclavable
1 mL
31 mm
Non-sterile
9.84 in.
Graduated Cylinder
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers