missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Single-Use Bags for HYPERStack™ Vessels

Product Code. p-4668267 Shop All Corning Products
Click to view available options
Capacity (Metric):
5 L
20 L
Tubing Style:
Heat sealable flexible tubing
PVC tubing
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15543861

Brand: Corning™ 9120077

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Used to add media, trypsin, or quenching substrates to complete cell culture in an entirely closed solution

These single-use bags can be connected to tubing via tube welding or by using the pre-assembled multipurpose connectors. They can be used to add media, trypsin, or quenching substrates to complete cell culture in an entirely closed solution.
Film type: ULDPE
Corning media certificates are available on our Resource Library.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
For Use With (Equipment) Hyperstack™ vessels to add media substrates to complete cell culture in an entirely closed solution
Tubing Style Heat sealable flexible tubing
Film Description ULDPE
No. per Case 1/Ea.
No. per Pack 1/Pk.
Port Detail Port 1-12 L x 0.118 I.D. x 0.164 in. O.D. PVC tubing, 0.37 in. x 0.12 in. reducer, Port 2-male MPC connector with 0.37 in. barb female MPC cap, male luer connector with female luer cap, swabbable valve, bag port with 0.5 in. barb
Quantity Each
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.