Learn More
Corning™ Snap-Seal Disposable Plastic Sample Containers
Designed for a wide variety of applications and provide a reliable leak-tight seal when closed properly
£67.24 - £137.34
Specifications
Graduated | Yes |
---|---|
Material | Polypropylene |
Sterility | Non-sterile |
Closure Color | Natural |
Closure Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
10268673
|
Corning™
1730-2C |
45 mL | 30 mm | 84 mm |
£137.34
Pack of 400 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11855400
|
Corning™
1730-4H |
120 mL | 45 mm | 91 mm |
£91.08
Pack of 200 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
|||
10369783
|
Corning™
1730-4L |
120 mL | 68 mm | 52 mm |
£93.75
Pack of 200 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10618774
|
Corning™
1730-8 |
240 mL | 80 mm | 75 mm |
£67.24
Pack of 100 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10763394
|
Corning™
1730-10 |
300 mL | 63 mm | 112 mm |
£76.61
Pack of 100 |
Estimated Shipment: 11-12-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10176143
|
Corning™
1730-5X |
13 mL | 16 mm | 94 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Designed for a wide variety of applications, these containers provide a reliable leak-tight seal when closed properly. The Snap-Seal locking device keeps the cap closed and secure. The specially designed hinged cap stays in place in use, reducing the chance of sample contamination. The containers are made of recyclable polypropylene, in a translucent style for normal usage. The containers are graduated in both milliliters and ounces, and the cap has a rough surface for marking.
Specifications
Yes | |
Non-sterile | |
Polypropylene | |
Translucent |
Polypropylene | |
Natural | |
Hinged Snap Cap |