Learn More
Corning™ Synthemax™ Surface Microplates
Unique synthetic surface coated
Brand: Corning™ 3979
Code : 04
Additional Details : Weight : 1.43000kg
Description
The surface supports the expansion of stem cells in their undifferentiated state and enables directed differentiation into specialized cell types. Unique synthetic surface mimics natural cell environment.
- Ready to use surface
- 6 well format uniformly coated
- Quality tested for lot-to-lot consistency
- Recommended working volume 1.9mL to 2.9mL
- Nonreversible lids with condensation rings to reduce contamination
- Individually wrapped
- Sterilized by gamma irradiation
Specifications
Standard | |
Room Temperature | |
2 x 3 | |
Polystyrene | |
1.9 to 2.9 mL | |
Synthemax-R | |
Surface supports the expansion of stem cells in their undifferentiated state and enables directed differentiation into specialized cell types |
With Lid | |
9.5 cm2 | |
Clear | |
6 | |
Sterile | |
Round, Flat Bottom (F-well) | |
12/Cs. |