missing translation for 'onlineSavingsMsg'
Learn More

Corning™ U-Shaped Cell Culture Flasks
GREENER_CHOICEBIOPHARMA

Product Code. p-4911063 Shop All Corning Products
Click to view available options
Capacity (Metric):
60 mL
275 mL
Closure Type:
Phenolic
Plug Seal
Vented
Surface Coating:
None
TC-Treated
Tissue Culture Treated
Unit Size:
Pack of 100

Product Code. 15350591

Brand: Corning™ 430641U

Only null left
Add to basket
Edge
Add to basket

Designed to improve usability while maintaining the same environment for cell growth as previous designs. Corning™ U-Shaped Cell Culture Flasks have an ergonomic shape that reduces the number of corners, improves cell scraping and allows the use of a larger pipet.

  • Cap Style: Available with Vented, Phenolic, or Plug Seal cap
  • 75 cm2 cell growth area
  • Fewer corners for easier scraping
  • Easier grip with better access to the cap
  • Tissue culture-treated surface
  • Nonpyrogenic
  • Resin meets USP Class VI specifications
  • Sterile to SAL 10-6
  • 100% leak tested
  • BSE/TSE compliant
  • Canted neck
  • Molded-in graduations for volumetric measurement estimation
  • Optional pipet removal of liquid via the pipet divot
  • Access for up to 50mL pipets
  • Stable stacking design
  • USP Class VI polystyrene
  • Manufactured in compliance with cGMP standards
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 9.2 oz.
Capacity (Metric) 275 mL
Material Polystyrene
For Use With (Application) Cell culture
Includes Lot numbers for ease in traceability
Neck Style Canted
Shape U-shaped
Surface Coating Tissue Culture Treated
Graduated Yes
Sterility Sterile
Closure Type Vented
Culture Area 75 cm2
Show More Show Less

Products are for research use only. Not intended for use in diagnostic or therapeutic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.