missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ PYREX™ TD Disposable Shorty Serological Pipets, Sterile
Sterile, plugged pipet is calibrated To Deliver.
£237.47 - £531.78
Specifications
Aspirator Plug | Yes |
---|---|
Calibrated | Yes |
Material | Borosilicate Glass |
Sterility | Sterile |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10363423
|
Corning™
7078B-5 |
5 mL | 215 mm |
£531.78
Pack of 400 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10160163
|
Corning™
7078B-50 |
50 mL | 358 mm |
£237.47
Pack of 50 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
13063093
|
Corning™
7078B-50 |
50 mL | 358 mm |
£423.00
Pack of 50 |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||||
Description
These shorty pipets, calibrated 'To Deliver' with blow-out, are ideal for use in confined areas. The 5, 10, and 25 mL sizes have tooled tops. Negative graduations on each pipet make it applicable for both serological and measuring procedures. Packaged in plastic bags so several can be removed without contaminating the entire pack. ISO color-coding is printed directly on the tear strip.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Cat. No. 7078B-50 features negative and reverse graduations.
Specifications
Yes | |
Borosilicate Glass | |
Yes | |
Round | |
Serological Pipet |
Yes | |
Sterile | |
3 mL | |
Multi-pack | |
Single-use |