Learn More
Corning™ Thermowell™ GOLD Polypropylene 8-Well PCR Tube Strips

Thermowell™ GOLD tube strips fit automated equipment as well as the original manufacturers' tube strips
£1200.21
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Volume (Metric) | 0.2 mL |
Quantity | 125/Pk. |
For Use With (Equipment) | Heat blocks to optimize heat transfer |
Shape | Conical |
Product Code | Brand | Color | Closure Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Closure Material | Price | Quantity & Availability | ||||
10205892
![]() |
Corning™
3740 |
Assorted | Phenolic |
£1200.21
Pack of 1250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10397712
![]() |
Corning™
3741 |
Clear | Polypropylene |
£1200.21
Pack of 1250 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Tube strips consist of eight 0.2 mL thin wall polypropylene tubes connected together. Dual connectors between adjacent tubes eliminate inadvertent breakage during sample handling. Tube strips are designed for precise fit in thermal cyclers to optimize heat transfer. Thermowell GOLD cap strips are sold separately from Thermowell GOLD tube strips. Original Thermowell tube strips and cap strips are packaged together. Tube strips are RNase-/DNase-free, and are autoclavable at 121°C.
Cat. No. 6547 has 60 of each color per bag; 1 bag of each color per case.
Cat. No. 3742 is designed for real-time PCR. Suitable for use with Thermowell GOLD 0.2 mL 1 x 8 PCR tube strips and 96-well microplates.
Specifications
RNase, DNase-free | |
125/Pk. | |
Conical | |
Polypropylene | |
Autoclavable | |
Thin Wall 8-Strip PCR Tube |
0.2 mL | |
Heat blocks to optimize heat transfer | |
Non-sterile | |
Not Included | |
Strip |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.