missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal CellSTACK™ Caps
For filling, venting, and manipulation
£215.78 - £397.59
Specifications
Closure Color | Orange |
---|---|
Closure Material | HDPE |
Diameter (Metric) Outer Neck | 3.3 cm |
Product Type | Cap, Filling |
Disposable | Single-use |
Product Code | Brand | Closure Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Includes | Price | Quantity & Availability | ||||
10562193
|
Corning™
3333 |
Screw | 33mm polyethylene filling cap with 1/4 in.(6.4mm) ID Tubing; with a male MPC coupling and afemale MPC end cap |
£296.18
Pack of 4 |
In Stock
Log in to see stock. |
||||
10255412
|
Corning™
3283 |
Screw | 0.37 in. I.D. tubing and a 0.31 in. I.D. barbed fitting |
£250.44
Pack of 5 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
10521883
|
Corning™
3281 |
Screw, Vented | 0.37 in. I.D. tubing and 50mm filter with 0.2μm pore hydrophobic membrane |
£397.59
Pack of 5 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
10457163
|
Corning™
3328 |
Screw | Female MPC Polycarbonate with a 0.25 in. I.D. coupling and a male MPC Polycarbonate end cap |
£266.00
Pack of 4 |
In Stock
Log in to see stock. |
||||
10139672
|
Corning™
3329 |
Screw, Vented | Female MPC Polycarbonate with a 0.95cm I.D. coupling and a male MPC Polycarbonate end cap |
£276.00
Pack of 4 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
10414673
|
Corning™
3339 |
Screw | Male MPC Polycarbonate with a 0.95cm I.D. coupling and a female MPC Polycarbonate end cap |
£247.00
Pack of 4 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
10691983
|
Corning™
3284 |
Screw | 0.25 in. I.D. tubing and 37mm filter |
£372.76
Pack of 4 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
10134212
|
Corning™
3282 |
Screw | With 1/8 in. (3.2mm) ID Tubing and a Female Luer 1/8 in. (3.2mm) Hose Barb with Male Luer Lock Plug |
£215.78
Pack of 5 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||||
Description
- Choice of 33mm polyethylene, solid or vented
- Sterilized by gamma irradiation
Specifications
Orange | |
3.3 cm | |
Single-use |
HDPE | |
Cap, Filling | |
Sterile |