Learn More
Corning™ Universal CellSTACK™ Caps
For filling, venting, and manipulation
Brand: Corning™ 3732
Code : A0
Additional Details : Weight : 0.09979kg
Description
- Designed to fit pre-existing filling systems for other product brands
- 33 mm polyethylene threaded cap
- Vented overcap has 0.2 μm PTFE membrane sealed into the peelable foil cover
- Sterilized by gamma irradiation
- Double bagged
Specifications
Orange | |
3.3 cm | |
0.2μm PTFE membrane sealed into the peelable foil cover, vented overcap | |
Single-use | |
Screw, Vented |
HDPE | |
Designed to fit pre-existing filling systems for other product brands | |
Cap | |
Sterile |
Disclaimer: This product is not intended to mitigate the presence of microorganisms on surfaces or in the environment, where such organisms can be deleterious to humans or the environment.