missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Fit Hinged Rack Pipet Tips, Nonsterile
Hinged closure provides easy stacking and steam penetration during autoclaving
£9.63 - £96.29
Specifications
Sterility | Non-sterile |
---|---|
For Use With (Application) | Hinged closure provides easy stacking and steam penetration during autoclaving |
Tip Style | Round |
Packaging | Hinged rack |
Graduated | Yes |
Product Code | Brand | Color | Volume (Metric) | Format | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Format | Price | Quantity & Availability | |||
11921891
|
Corning™
4713 |
Blue | 100 to 1000 μL | Hinged Rack |
£9.63
Pack of 100 |
In Stock
Log in to see stock. |
|||
10404863
|
Corning™
4713 |
Blue | 100 to 1000 μL | Hinged Rack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Corning universal fit tips are designed to provide a reliable fit with most major brand pipettors. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website).
- Beveled orifice helps ensure accurate fluid delivery.
- 1-200 μL universal fit tips are graduated at the 250 μL, 500 μL, and 1,000 μL volumes.
- Select from three packaging options: Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design. Bulk packed tips are nonsterile and economical.
- RNase-/DNase-free.
- Nonpyrogenic.
Order Info
Available sterile and nonsterile
Specifications
Non-sterile | |
Round | |
Yes |
Hinged closure provides easy stacking and steam penetration during autoclaving | |
Hinged rack |