missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Fit Pipet Tips: Racked, Nonsterile
Designed to assure a reliable fit with major brand pipetters
£66.72 - £71.61
Specifications
Sterility | Non-sterile |
---|---|
Format | Rack |
Tip Style | Round |
Packaging | Rack |
For Use With (Equipment) | Universal Fit |
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
10651462
|
Corning™
4865 |
1 to 200 μL | Yellow |
£66.72
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10641462
|
Corning™
4863 |
1 to 200 μL | Natural |
£66.72
Pack of 960 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10197001
|
Corning™
4867 |
100 to 1000 μL | Blue |
£71.61
Pack of 1000 |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
Description
Designed to assure a reliable fit with major brand pipetters
- Corning universal fit tips are designed to provide a reliable fit with most major brand pipettors. (A Pipet Tip Compatibility Guide can be requested or downloaded from the Corning website).
- Beveled orifice helps ensure accurate fluid delivery.
- 1-200 μL universal fit tips are graduated at the 250 μL, 500 μL, and 1,000 μL volumes.
- Select from three packaging options: Stack rack tips feature a stack of five racks, each containing 96 tips, for a total of 480 tips in a space-saving design. Bulk packed tips are nonsterile and economical.
- RNase-/DNase-free.
- Nonpyrogenic.
Specifications
Non-sterile | |
Round | |
Universal Fit | |
Polypropylene |
Rack | |
Rack | |
Yes |