missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Universal Optical Microplate Sealing Tape
Pressure-sensitive polyolefin tape ensures tight seal to minimize evaporation
Brand: Corning™ 6575
Code : 66
Additional Details : Weight : 0.24948kg
Description
- Easy application and removal for short- and long-term storage
- Provides tight seal to minimize evaporation and condensation
- Aluminum sealing tape (Cat. Nos. 6569 and 6570) is suitable for use between -80°C and 150°C, is not transparent, and is pierceable.
- Breathable sealing tape (Cat. No. 3345) allows gas exchange across the surface.
- Universal Optical sealing tape (Cat. No. 6575) is suitable for use between -70°C and 100°C, and is transparent.
Specifications
Clear | |
Non-sterile | |
100/Pk. | |
Optical Microplate Sealing Tape |
Polyolefin | |
100/Cs. | |
Ideal for microscopic observation of protein crystals, pressure-sensitive tape ensures tight sealing to minimize evaporation and enables oil-free operation when used with thermo cyclers with heated lids | |
-70°C to +100°C |