Learn More
Corning™ UV-Transparent Microplates
Designed with a UV-transparent well bottom for determining protein and nucleic acid concentrations. Corning™ UV-Transparent Microplates allows UV absorbance readings with low background, especially at 260 to 280nm.
Brand: Corning™ 3635
609.73 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
Designed with a UV-transparent well bottom for determining protein and nucleic acid concentrations. Corning™ UV-Transparent Microplates allows UV absorbance readings with low background, especially at 260 to 280nm.
These microplates have a unique UV-transparent bottom, which is ideal for determining protein and/or nucleic acid concentrations. The UV-transparent bottom is molded to the top without adhesives for greater strength and maximum leak resistance. These microplates are for low background and consistent performance at 260 nm and 280 nm. Their broad linear detection range allows reliable detection of high and low concentrations of biomolecules.
Specifications
Certified RNase/DNase-free | |
Without Lid | |
2 inner packs of 25 | |
UV Transparent Microplate | |
370 μL | |
75 to 200 μL | |
Flat Bottom (F-well) | |
50/Cs. | |
50/Cs. |
Standard | |
8 x 12 | |
Clear | |
Plastic | |
96 | |
Non-sterile | |
Determining protein and/or nucleic acid concentrations, provides well-to-well uniformity, consistent low background and zero crosstalk | |
25/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.