missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Vented Screw Caps for Flasks, Sterile
Designed for use with Falcon 25-, 75-, and 175cm2 flasks
£88.60 - £140.00
Specifications
Closure Material | Polyethylene |
---|---|
Color | Blue |
Includes | 0.2μm Membrane vent |
Product Type | Cap, Vented |
Sterility | Sterile |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10256821
|
Falcon™
354637 |
Falcon™ 25 cm2 flasks |
£114.00
Pack of 100 |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
10204861
|
Falcon™
354638 |
Falcon™ 75 cm2 flasks |
£140.00
Pack of 100 |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
10709471
|
Falcon™
354639 |
Falcon™ 175 cm2 flasks |
£88.60
Pack of 50 |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
Description
- Ensure consistent gas exchange and minimize contamination
- Polyethylene caps with an integral, hydrophobic 0.2 μm microporous membrane filter vent allow consistent gas exchange when the caps are in the closed position.
- Gases required or cell growth and metabolism pass freely through the vent while microorganisms cannot. Falcon vented caps will not wet out.
- Vented caps minimize contamination associated with standard open incubation. The vented caps prevent media that can become trapped in a partially opened cap from blocking gas exchange. The caps will not fall off in the incubator because of vibration.
Specifications
Polyethylene | |
0.2μm Membrane vent | |
Sterile |
Blue | |
Cap, Vented | |
Screw Cap |