missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Stainless Steel NMR Spatula

Nickel Electro™ Stainless Steel NMR Spatula is recommended to be used for small powder samples.

Brand:  Nickel Electro™ 9576

Product Code. 12892326

  • £12.15 / Each
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stainless steel
  • Non-magnetic
  • Bright finish
  • Recommended for small powder samples for introducing into 5mm OD NMR tubes.
  • The spatula is 250mm long allowing you to reach the very bottom of the tube to remove samples easily.
  • The rounded end of the spatula with curved tip can be used as a scoop whilst flat end can be used to break stuck samples.
  • Both ends are 3.5mm wide
Specifications

Specifications

1 Ea.
Spatula
Stainless Steel
PTFE
260°C
250 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Nickel Electro™ Stainless Steel NMR Spatula > LengthMetric: 250mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.