missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ecolab COSA CIP 90 Liquid Detergent
COSA CIP 90 is a liquid detergent suitable for the removal of organic soiling and for cleaning of a variety of inorganic residues in the pharmaceutical and cosmetic industry.
Brand: Ecolab 2324980
This item is not returnable.
View return policy
Description
- High cleaning performance with low alkalinity.
- Suitable for CIP-systems.
- High soil-suspending power.
- Phosphorous-free.
- For general CIP application (Homogenizers, pipelines, tanks etc): Concentration: 1 to 3% COSA CIP 90, Temperature: 45°C to 95°C (circulating manner), Contact time: depends on degree and type of soiling.
- Before switching on the spray devices, it is recommended to heat up the solution to >50°C to prevent the formation of foam.
- Concentration, temperature and contact time can be optimized by evaluation of respective cleaning trials.
- For manual application: Concentration: 1 to 3% COSA CIP 90, Temperature: 15°C to 50°C, Contact time: depends on degree and type of soiling.
- Final rinse with water of minimum drinking water quality, ensuring all soil and product residues are removed.
Specifications
Alkaline Detergent | |
Concentrated Liquid | |
Unscented | |
Clear | |
Yellow | |
Filtered | |
21 kg |
No | |
8.9 to 9.9 | |
Non-sterile | |
Not Autoclavable | |
Single-use | |
No |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ecolab COSA CIP 90 Liquid Detergent > pH: 8.9 to 9.9
Spot an opportunity for improvement?Share a Content Correction