missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well Clear Bottom Black or White Polystyrene Microplates
Shop All Corning Products

Click to view available options
Color:
White, Clear Bottom
Unit Size:
Pack of 100
Description
Specifications
Specifications
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Color | White, Clear Bottom |
| Material | Polystyrene |
| No. of Wells | 96 |
| Volume (Metric) Working | 75 to 200 μL |
| Sterility | Non-sterile |
| Surface Treatment | Non-treated |
| Well Shape | Flat Bottom (F-well) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction