missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 96-Well, Cell Culture-Treated, Flat-Bottom Microplate
Click to view available options
Packaging:
Bag of 20; Cs. of 100
Individually wrapped; Cs. of 48
Description
Specifications
Specifications
Format | Standard |
Lid | With Lid |
Culture Area | 0.32 cm2 |
Array | 8 x 12 |
Packaging | Bag of 20; Cs. of 100 |
Color | White, Clear Bottom |
Material | Polystyrene |
No. of Wells | 96 |
Volume (Metric) Working | 75 to 200 μL |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'