missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Microplate Aluminum Sealing Tape
GREENER_CHOICE

Provides tight seal to minimize evaporation and condensation. Corning™ 384 Well Microplate Aluminum Sealing Tape enables oil-free operation when used with thermocyclers with heated lids.

£69.48 - £97.40

Specifications

Material Aluminum
Sterility Non-sterile
No. per Case 100/Cs.
No. per Pack 100/Pk.
For Use With (Application) Easy application and removal for short and long-term storage, provide tight seal to minimize evaporation and condensation and enables oil-free operation when used with thermo cyclers with heated lids
View More Specs

Products 2
Product Code Brand Plate Compatibility Price Quantity & Availability  
Product Code Brand Plate Compatibility Price Quantity & Availability  
10629141
GREENER_CHOICE
View Documents Promotion Details
Corning™
6570
96-well Plate
£69.48
Pack of 100
In Stock
to see stock.
Edge
Add to basket
 
10651272
GREENER_CHOICE
View Documents Promotion Details
Corning™
6569
384-well Plate
£97.40
Pack of 100
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
Description

Description

  • Easy application and removal for short- and long-term storage
  • Provides tight seal to minimize evaporation and condensation
  • Aluminum sealing tape (Cat. Nos. 6569 and 6570) is suitable for use between -80°C and 150°C, is not transparent, and is pierceable.
  • Breathable sealing tape (Cat. No. 3345) allows gas exchange across the surface.
  • Universal Optical sealing tape (Cat. No. 6575) is suitable for use between -70°C and 100°C, and is transparent.
Specifications

Specifications

Aluminum
100/Cs.
Easy application and removal for short and long-term storage, provide tight seal to minimize evaporation and condensation and enables oil-free operation when used with thermo cyclers with heated lids
Yes
Non-sterile
100/Pk.
Sealing Tape
-80°C to +150°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Microplate Aluminum Sealing Tape

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.