missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Flat Bottom Cell Culture Plates
GREENER_CHOICEBIOPHARMA

Product Code. 10732552 Shop All Corning Products
Click to view available options
Culture Area:
1.9 cm2
Unit Size:
Pack of 100

Product Code. 10732552

Brand: Corning™ 3524

Only null left
Add to basket
Edge
Add to basket

Tissue culture-treated plates for superior cell attachment. Corning™ Costar™ Flat Bottom Cell Culture Microplates provide an excellent device for diagnostic testing when cell adherence is essential.

 

  • Designed for a wide range of applications, including general cell growth experiments, cloning studies, virus isolation and susceptibility testing, and in vitro testing
  • Plate bottoms feature uniform thickness allowing for distortion-free observation and microscopic examination
  • Alphanumeric coordinates placed on the same focal plane as cell growth for convenient referencing of well position
  • Gripping edges make handling easier
  • All plates have nonreversible lids with condensation rings to minimize evaporation and risk of contamination
  • Made of optically clear, medical-grade polystyrene 
  • Sterilized by gamma irradiation
  • Certified nonpyrogenic

 

TRUSTED_SUSTAINABILITY

Specifications

Array 4 x 6
Closure Included With Lid
Bottom Shape Flat
Capacity (Metric) 3.4 mL
Color Clear
Culture Area 1.9 cm2
Material Polystyrene
Sterility Sterile
Surface Treatment Tissue Culture
Type Cell Culture Microplate
Volume (Metric) Working 0.5 mL
Well Count 24
No. per Case 100 (Individually wrapped)
No. per Pack Individually Wrapped
Packaging Individually Wrapped
Quantity 100/Cs.
Diameter (Metric) 1.6 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.