missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Costar™ Disposable Aspirating Pipets
GREENER_CHOICEBIOPHARMA

Product Code. 11895830 Shop All Corning Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
Packaging Type:
Bulk
Individual Clear Plastic Wrap
Individual Paper/Plastic Wrap
Unit Size:
Pack of 1000
Pack of 200
Pack of 500

Product Code. 11895830

Brand: Corning™ 9016

Only null left
Add to basket
Edge
Add to basket

Constructed of polystyrene for strength, clarity, and durability. Corning™ Costar™ Disposable Aspirating Pipets are ideal for aseptically aspirating liquids by using vacuum suction.

 

  • One piece polystyrene construction
  • Sterile and certified nonpyrogenic
  • No graduations; unplugged
  • Tip shape: round

 

TRUSTED_SUSTAINABILITY

Specifications

Description Aspirating
Material Polystyrene
Length (English) 10.9 in.
Tip Style Round
Packaging Type Individual Paper/Plastic Wrap
Volume (English) 0.067 oz.
Volume (Metric) 2 mL
Length (Metric) 27.7 cm
Disposable Single-use
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.