missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Costar™ Snap Cap Microcentrifuge Tubes
Features a snap cap with a positive seal that allows for repeated opening and closing with flat-cap surfaces for convenient labeling. Corning™ Costar™ Snap Cap Microcentrifuge Tubes are compatible with leading microcentrifuge rotors.
Brand: Corning™ 3209
This item is not returnable.
View return policy
Description
- Supplied nonsterile and are autoclavable.
- External graduations and frosted writing spot for easy sample identification.
- Positive seal design allows repeated opening and closing.
- Flat cap surface for convenient labeling.
- Withstands a maximum RCF of 17,000 x g.
- RNase-/DNase-free.

Specifications
Snap Cap | |
Rainbow | |
Autoclavable | |
Assorted | |
200/Pk. | |
Non-sterile | |
Snap Cap | |
17,000 x g |
RNase, DNase-free | |
Polypropylene | |
0.65 mL | |
Polypropylene | |
1000/Pk. | |
Yes | |
Conical | |
Microcentrifuge Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Costar™ Snap Cap Microcentrifuge Tubes > 0.65 mL; Rainbow; 1000/Cs
Spot an opportunity for improvement?Share a Content Correction