missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Polypropylene PCR Tubes with Attached Cap
Manufactured from thin-walled polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Corning™ PCR Tubes withstand forces up to 10,000 x g.
£81.89 - £170.34
Specifications
Certifications/Compliance | RNase, DNase-free |
---|---|
Closure Color | Clear |
Color | Clear |
Closure Material | Polypropylene |
For Use With (Equipment) | Heat blocks for fast heat transfer |
Product Code | Brand | Volume (Metric) | Closure Type | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Closure Type | Color | Price | Quantity & Availability | |||
10298471
|
Corning™
6530 |
0.5 mL | Flat | Clear |
£81.89
Pack of 1000 |
Estimated Shipment: 25-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10768402
|
Corning™
6531 |
0.2 mL | Domed | Clear |
£165.31
Pack of 960 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10378611
|
Corning™
6571 |
0.2 mL | Flat | Clear |
£170.34
Pack of 960 |
Estimated Shipment: 25-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Individual PCR tubes are made of thin wall polypropylene and designed for precise fit in heat blocks to optimize heat transfer. Tubes are RNase-/DNase-free, are autoclavable at 121°C, and withstand centrifugation to 10,000 x g.
Specifications
RNase, DNase-free | |
Clear | |
Heat blocks for fast heat transfer | |
Non-sterile | |
10,000 x g | |
Tube |
Clear | |
Polypropylene | |
Conical bottom | |
Polypropylene | |
Autoclavable | |
Thin Wall PCR Tube |