missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cotton Linters FN 3 Chromatography Paper
£180.00 - £414.00
Specifications
Technique | Chromatography |
---|---|
Format | Sheet |
Grade | FN 3 |
Material | Cotton Linters |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10682602
|
Sartorius™
FT-2-503-250250N |
250 mm | 250 mm |
£180.00
Pack of 100 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||||
10400282
|
Sartorius™
FT-2-503-300580N |
300 mm | 580 mm |
£414.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
10032351
|
Sartorius™
FT-2-503-580600N |
580 mm | 600 mm |
£266.00
Pack of 100 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
||||
10357691
|
Sartorius™
FT-2-503-460570N |
3460 mm | 570 mm |
£194.00
Pack of 100 |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||||
Specifications
Chromatography | |
Sheet | |
FN 3 | |
Cotton Linters |