missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cotton Linters FN 7 Chromatography Paper
Shop All Sartorius Products
Click to view available options
Length (Metric):
580 mm
Unit Size:
Pack of 50
Specifications
Specifications
| Format | Sheet |
| Grade | FN 7 |
| Material | Cotton Linters |
| Width (Metric) | 600 mm |
| Length (Metric) | 580 mm |
| Technique | Chromatography |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur