Learn More
Thermo Scientific™ COUNT-CAL™ Count Precision Size Standards
Minimize contamination by eliminating the need for serial dilutions and extensive sample handling with Thermo Scientific™ COUNT-CAL™ Count Precision Size Standards.
£191.00 - £427.00
Specifications
Certifications/Compliance | Certificate of Calibration and Traceability to NIST |
---|---|
Concentration | 3000 particles/mL ± 10% |
Contents | Polystyrene microspheres in water |
Description | Products provide a precise method for calibrating or checking the performance of laser particle counters |
Color | White or Colorless |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10584945
|
Thermo Scientific™
CC02-PK |
2 μm |
£377.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11553273
|
Thermo Scientific™
CC02-PK |
2 μm | N/A | ||||||
10369384
|
Thermo Scientific™
CC05-PK |
5.010 ±0.035 μm |
£373.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11563273
|
Thermo Scientific™
CC05-PK |
5.010 ±0.035 μm | N/A | ||||||
10156124
|
Thermo Scientific™
CC10-PK |
10.00 ±0.08 μm |
£375.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11573273
|
Thermo Scientific™
CC10-PK |
10.00 ±0.08 μm | N/A | ||||||
10280035
|
Thermo Scientific™
CC15-PK |
15.02 ±0.15 μm |
£397.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11583273
|
Thermo Scientific™
CC15-PK |
15.02 ±0.15 μm | N/A | ||||||
10702037
|
Thermo Scientific™
CC20-PK |
20 μm |
£198.64
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11593273
|
Thermo Scientific™
CC20-PK |
20 μm | N/A | ||||||
10322265
|
Thermo Scientific™
CC25-PK |
25 μm |
£402.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11503283
|
Thermo Scientific™
CC25-PK |
25 μm | N/A | ||||||
10046634
|
Thermo Scientific™
CC30-PK |
30 μm |
£191.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11513283
|
Thermo Scientific™
CC30-PK |
30 μm | N/A | ||||||
11523283
|
Thermo Scientific™
CC50-PK |
50.2 ±0.3 μm | N/A | ||||||
10034294
|
Thermo Scientific™
CC50-PK |
50.2 ±0.3 μm |
£427.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10116514
|
Thermo Scientific™
CC70-PK |
70 μm |
£401.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11533283
|
Thermo Scientific™
CC70-PK |
70 μm | N/A | ||||||
Description
Minimize contamination by eliminating the need for serial dilutions and extensive sample handling with Thermo Scientific™ COUNT-CAL™ Count Precision Size Standards, a cost-effective, convenient and easy to use product for validating liquid particle counters. Packaged in single-use bottles and intended to be sampled directly from the bottle, standards were developed for manufacturers of parenteral drugs and ophthalmic solutions seeking interim verification of USP 788 and 789 (Particulate Matter in Injections and Particulate Matter in Ophthalmic Solutions).
Ready to use precision size standards are designed for regular use in liquid particle counters to verify instrument calibration before each use, assuring the reproducibility of the particle counter by permitting a continuous record of its performance using a NIST™ traceable microsphere suspension with a precise concentration.- Polystyrene microspheres are suspended in an ultra clean diluent
- Concentration is optimized for use in light obscuration particle counters and other low concentration counting applications
- Diameters are traceable to the Standard Meter through the National Institute of Standards and Technology (NIST)
- CC10 and CC25 are ideal for USP 788 and 788 interim testing
Includes:
- Certificate of Calibration and Traceability to NIST™
- Particle counting protocol
- Material Safety Data Sheet
Specifications
Certificate of Calibration and Traceability to NIST | |
Polystyrene microspheres in water | |
White or Colorless | |
Polystyrene | |
Certificate of Calibration and Traceability to NIST, Particle Counting Protocol | |
1.59 at 589nm (25°C) | |
Product stable for a minimum of six months |
3000 particles/mL ± 10% | |
Products provide a precise method for calibrating or checking the performance of laser particle counters | |
Liquid Particle Counter Validation, USP Verification | |
Count Control Particles | |
6 x 25 mL | |
<3% |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.