missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Countertop Cabinet
Click to view available options
Door Style:
Manual-close
Unit Size:
Each
Description
- Made from metal-free polyethylene
- Stores up to two 4L bottles of acids or bases
- Includes two removable polyethylene spill trays
Specifications
Specifications
| Configuration | 2 polyethylene spill trays |
| Door Style | Manual-close |
| For Use With (Application) | Store up to two 4-liter bottles of acids or bases |
| No. of Doors | 1 |
| Weight (English) | 20 lb. |
| Color | Royal Blue |
| Depth (English) Exterior | 16.25 in. |
| Height (English) Exterior | 19.5 in. |
| Material | Polyethylene |
| Product Type | Countertop Cabinet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction