missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Counting Chambers with Clamps
With double clamps for secure positioning.
£72.80 - £78.12
Specifications
Description | Double net ruling |
---|---|
Depth (Metric) | 0.1 mm |
Certifications/Compliance | CE pursuant to IVD 98/79 EC |
Includes | 2 haemocytometer glass covers |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
10345511
|
Hirschmann™
8110101 |
Counting Chamber (Burker) |
£72.80
Each |
Estimated Shipment: 17-09-2024
Log in to see stock. |
|||||
10049630
|
Hirschmann™
8110103 |
Counting Chamber (Neubauer) |
£78.12
Each |
Estimated Shipment: 11-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Double net ruling
- With clamps
- Includes 2 haemocytometer glass covers
- With LOT number on packaging
- Labelled with: usable until, CE pursuant to IVD 98/79 EC
Specifications
Double net ruling | |
0.1 mm | |
CE pursuant to IVD 98/79 EC | |
2 haemocytometer glass covers |