missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cover for General Purpose Water Bath
Fisherbrand™ Covers are for use withShallow-Form Shaking Water Baths.
£325.26 - £333.87
Specifications
Description | Stainless Steel Gable Cover |
---|---|
Type | Gable Cover |
Material | Stainless Steel |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15315897
|
Fisherbrand™
|
Precision 10L General Purpose Water Baths |
£333.87
Each |
In Stock
Log in to see stock. |
|||||
15305897
|
Fisherbrand™
|
Precision 2L and 5L General Purpose Water Baths |
£325.26
Each |
Estimated Shipment: 29-11-2024
Log in to see stock. |
|||||
Description
Gassing Hoods- Permit control over the atmosphere surrounding the sample
- Improve temperature uniformity and reduce energy consumption
- Polished stainless steel with plastic gas fitting
- Each bath will accommodate 1 large hood or 2 small hoods
- Enhanced hinged design supports open lid configuration and easy lid removal
- Accommodate taller labware with extended height
- Polycarbonate and stainless steel models available
Specifications
Stainless Steel Gable Cover | |
Gable Cover | |
Stainless Steel |