missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Cover Glasses for Microscope Slides
Manufactued from hydrolytic class 1 pure clear borosilicate glass for excellent chemical resistance.
£68.68 - £180.60
Product Code | Brand | Shape | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Shape | Dimensions (L x W) | Price | Quantity & Availability | ||||
15202469
|
BRAND™
470045 |
Square | 18 x 18 mm |
£68.68
Pack of 2000 |
In Stock
Log in to see stock. |
||||
10450483
|
BRAND™
470816 |
Rectangle | 24 x 40 mm |
£126.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
15222469
|
BRAND™
470060 |
Square | 24 x 24 mm |
£138.00
Pack of 2000 |
In Stock
Log in to see stock. |
||||
10039670
|
BRAND™
470819 |
Rectangle | 24 x 50 mm |
£171.31
Pack of 1000 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
10152061
|
BRAND™
470820 |
Rectangle | 24 x 60 mm |
£180.60
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Thickness between 0.13 and 0.17mm
- Refractive index ne = 1.52 ± 0.01, Abbe number ve = 56.5 ± 0.5
- Fully automated production guarantees ready-for-use quality: clean, dust and grease-free, distortion-free
- Flatness within ± 3μm
- Pack quantity for square shape is 2000 (10 boxes of 200); pack quantity for rectangular shape is 1000 (10 boxes of 100)
Specifications
Borosilicate Glass | |
#1 (0.13 to 0.16 mm) |