missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Cover Slips, Circles

Product Code. p-7112202 Shop All Epredia Products
Click to view available options
Thickness (Metric):
#0 (0.085 to 0.13 mm)
#1.5 (0.16 to 0.19 mm)
Diameter (Metric):
10 mm
30 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10343435

Brand: Epredia™ CB00300RAC40MNZ0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Epredia™TM coverslips are ideally suited as cover material for specimens in microscopic examinations in medicine, biology and research. Manufactured from D 263TM M borosilicate glass from Schott AG. Available in various sizes thicknesses.

  • Highly transparent and achromatic – practically free of any color distortion
    Good planarity
  • Refraction index adjusted for microscopes
  • High optical homogeneity – practically free of inclusions, streaks, bubbles etc.
  • Very good chemical stability
TRUSTED_SUSTAINABILITY

Specifications

Shape Circle
Material Borosilicate Glass
Length (Metric) 30 mm
Width (Metric) 30 mm
Thickness (Metric) #1.5 (0.16 to 0.19 mm)
Diameter (Metric) 30 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.