missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek 200 Easysafe Hooded Coverall
Shop All DuPont Products

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Robust yet lightweight
- Elasticated face, wrists, waist and ankles
- Antistatic treatment on the outside
- Stitched external seams in yellow for visual identification and differentiation
Greener Choice Claims
- Environmental benefits include:
- Recycled Content

Specifications
Specifications
Product Type | Hooded Coveralls |
Size | Large |
Material | Polyethylene |
Color | White |
Ankle Style | Elastic |
Neck Style | Hooded |
Hood Type | 2-panel |
Closure Type | Zipper |
Seam Type | Stitched |
Protection Class | Category III, Type 5 and 6 |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Documents
Scientific Resources
Brochures
Applications and solutions series: Safety edition
File size: 7.7 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DuPont™ Tyvek 200 Easysafe Hooded Coverall >
Spot an opportunity for improvement?Share a Content Correction