missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ Coverglass Thumb Forceps, 4.75 in. (12.1cm)
Choose 4.75″ (12.1cm) coverglass thumb forceps for quality and precision.
Brand: Epredia™ 19040
Code : 50
Additional Details : Weight : 1.00000kg
Description
Features:- Properly hardened, tempered and passivated
- Electronically polished and cleaned for a high-quality finish
- Patterns, dimensions and finish held to exacting standards
Specifications
Coverglass Thumb | |
4.75 in. | |
12.1 cm |