missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ Barbed Metal Quick Disconnect Straight-through Female Threaded Adapter Insert

Ideal for use with gases or liquids

Brand:  Cole-Parmer™ 31403-57

Product Code. 15487203

  • £16.25 / Each
Estimated Shipment: 27-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Metal quick-disconnect couplings require a fitting body and an insert with the same flow size (order separately).
  • Withstands vacuum to 250psi.
  • Temperature range: -40 to +180°F.
Specifications

Specifications

Quick-Disconnect Coupling Insert, Straight-Through, 1/4 in. NPT (F) Thread
Quick-Disconnect x NPT(F)
Brass
1/4 in.
3.175 cm
250 psi
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers