missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ DrumQuik PRO System Pro Dip Tube
Closed-system design ensures the safety of your plant, the environment and your employees at all phases of chemical handling
Brand: Cole-Parmer™ 31608-25
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Easy-to-use, economical solution for chemical dispensing.
- Durable materials withstand harsh operating conditions.
- Ideal for 5-gallon jerry cans, 55-gallon drums and IBCs.
- The DrumQuik PRO system offers a simplified solution to your chemical dispensing needs.
- Maintains a closed system, protecting your facility, your operating environment, and your employees from the potential dangers of chemical drips, spills and escaping fumes.
- Simple connections, rugged construction, and chemical-resistant materials handle a wide variety of applications including acids and caustics, agricultural liquids, cleaning agents and sterilants, paints and coatings and food oils and syrups.
- Base components are a reusable quick-disconnect coupler and a single-use drum insert assembly; both of which are made from environmentally friendly, food-grade polyethylene (PE).
- Order a convenient dispensing kit which includes all required components, or customize your own system with individual components.
- Coupler body and plugs mate equally well with all drum inserts listed.
Specifications
Pro Dip Tube for Drums, 902mm | |
Drums, 902mm | |
10 GPM at less than 2 psid (0.14 bar) pressure drop |
Polyethylene | |
902mm | |
45 psi |