missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ CPC™ NS6 Non-spill Quick Disconnect with NPT(M) Connection

Virtually eliminate any loss of product with this leak-free design

Brand:  Cole-Parmer™ 31603-26

Product Code. 15407343

  • £44.00 / Each
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Less than 0.10mL spillage.
  • One-hand operation.
  • Couplings are made of polypropylene with an EPDM O-ring for excellent chemical resistance.
  • For a complete fitting, order one body and one insert.
  • All bodies will mate with inserts to make a fitting that will work for multiple applications.
Specifications

Specifications

Quick-Disconnect x NPT(M)
32°F
1/2 in.
1/2 in. Quick Disconnect
120 psi
71°C
Polypropylene
0°C
1/2 in.
Ethylene Oxide, Gamma
160°F
Non-Spill, Quick-Disconnect, NPT Coupling Body
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ CPC™ NS6 Non-spill Quick Disconnect with NPT(M) Connection > 1/2 in.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.