missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC™ Plastic Connectors, Couplings and Fittings
Cover a wide range of general purpose applications with these plastic quick disconnect couplings. CPC™ Plastic Connectors, Couplings and Fittings feature integral terminations and one-hand connection and disconnection.
£21.55
Specifications
Min. Operating Temperature (English) | -40°F |
---|---|
Min. Operating Temperature (Metric) | -40°C |
Includes | Plastic connector |
Color | White |
Maximum Pressure | 120 psi |
Product Code | Brand | Material | Description | Product Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Description | Product Type | Price | Quantity & Availability | |||
11801120
|
CPC™
06364-85 |
Polypropylene | 1.35 L x 0.63 in. H (34.2 x 16.5 mm) | Hose Barb Valved In-line Coupling Insert |
£21.55
Each |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||
Description
- Available in 1/8 to 1/2 in. nominal flow
- Polypropylene construction
- EPDM 0-rings
- Colder thumb latch
- Chemically resistant and gamma sterilizable
- Fewer leak points, shorter assemblies and faster installations
Specifications
-40°F | |
Plastic connector | |
120 psi | |
80°C |
-40°C | |
White | |
180°F |