missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole Parmer CPC Quick-Disconnect Pipe Adapter Fittings, Valved Body
High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately). Plug insert into coupling body to connect - fitting halves lock into place immediately.
Brand: Cole Parmer 31303-00
This item is not returnable.
View return policy
Description
High-flow quick-disconnect couplings consists of a body and an insert (order fitting halves separately). Plug insert into coupling body to connect - fitting halves lock into place immediately.
- To disconnect fitting halves, simply press the button on the coupling body.
- Valved models have a spring-operated 316 SS valve that seals the flow path when fitting halves are disengaged.
- All fitting bodies have 316 SS latch springs and EPDM seals.
- Sterilization Method: Ethylene oxide (ETO) or gamma
- Connection Type: Quick-Disconnect x NPT(M)
- Quick-Disconnect Flow Size: 3/8 in.
- Max Vacuum: 27.5 Hg / 698 mm Hg
Specifications
Tubing Connectors | |
Polypropylene | |
9.52 mm | |
0°C | |
3/8 in. | |
27.5 Hg, 698 mm Hg | |
71°C |
Not Autoclavable | |
3/8 in. | |
32°F | |
3/8 in. | |
60 psi | |
160°F |