missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick-Disconnect Polycarbonate Fittings
These couplings add ease of use and security to your most critical fluid handling applications
Brand: Cole-Parmer™ 31311-13
This item is not returnable.
View return policy
Description
- All-plastic quick-disconnect couplings require a standard fitting body and standard insert or large fitting body and large insert (order separately).
- Simply press the thumb latch to disconnect fitting halves.
- Available in polycarbonate (PC), acetal and polysulfone (PSF).
Specifications
Quick-Disconnect Fitting | |
Autoclavable | |
-40°F | |
1/2 in. | |
Autoclave, Ethylene Oxide or Gamma | |
125 psi | |
250°F |
Quick-Disconnect x Barb Connection | |
Polycarbonate | |
-40°C | |
1/2 in. | |
White | |
25 in. Hg | |
121°C |