missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ CPC™ Quick-Disconnect Valved Coupling Body
Quick-disconnect fitting with simple push-to-connect interface for your rigid tubing
£26.60
Specifications
Type | Fitting |
---|---|
Color | White |
Temperature (English) Max. | 1810°F |
Temperature (Metric) Max | 82°C |
Description | Quick-Disconnect x Push-to-Connect |
Product Code | Brand | Port Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Port Type | Price | Quantity & Availability | |||||
15487093
|
Cole-Parmer™
31304-00 |
1/4 in. |
£26.60
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
15497093
|
Cole-Parmer™
31304-02 |
3/8 in. |
£26.60
Each |
Estimated Shipment: 27-11-2024
Log in to see stock. |
|||||
Description
- Plug insert into body to connect fitting.
- Fitting halves lock in place immediately.
- To disconnect fitting halves, simply press the thumb latch on the coupling body.
- spring-operated valve in each fitting half seals the flow path.
- Straight-through fittings without shutoff valves are also available.
- All fitting bodies have 316 stainless steel springs and latches.
Specifications
Fitting | |
1810°F | |
Quick-Disconnect x Push-to-Connect | |
Acetal |
White | |
82°C | |
Autoclave or Ethylene Oxide (ETO) | |
120 psi |